XTL White LED Light Strip, 34.02 in, 12V, 1912 Lumens, IP69K/IP67, 0.8A, 3M Tape Mount
- Mfr # F21105-017-09-022
- Zoro # G923533347
product price:Â
$
79.89
/ea
Key Features
Width
1
Length
1, 34.02 in
Mounting Type
3M Tape
IP Rating
IP69K/IP67
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F21105-017-09-022
- Zoro #
- G923533347
- UPC #
- 089373020242
- Country of Origin
- Unknown
Dimensions
- Width
- 1
- Length
- 1, 34.02 in
- Height (In.)
- 1 in
Details
- Mounting Type
- 3M Tape
- IP Rating
- IP69K/IP67
- Voltage
- 12V
- Current
- 0.8A
- Includes
- LED light strip, connectors
- Color
- Blanc, White
- For Use With
- Vehicles, workspaces, indoor and outdoor areas
- Connector Type
- 0.180 male/female
- Lumens
- 1912 Im
Description
Illuminate your space with the powerful and versatile Grote XTL White LED Light Strip, SKU: F21105-017-09-022. This LED light strip, measuring 34.02 inches, is designed to deliver an impressive 1912 lumens, ensuring your environment is brightly lit with a crisp, white light. Engineered with a 12V power supply and a 0.8A current, it is both energy-efficient and powerful, making it an ideal choice for a variety of applications. The Grote XTL light strip is built to withstand the toughest conditions, boasting an IP69K and IP67 rating, ensuring it is both dust-tight and protected against powerful water jets and immersion. This makes it perfect for both indoor and outdoor use, providing reliable performance in any environment. Installation is a breeze with the 3M tape mount, allowing for a secure and easy application to any surface. The strip is equipped with.180 male and female connectors, ensuring a seamless and secure connection. Whether you're looking to enhance your vehicle, workspace, or any other area, the Grote XTL White LED Light Strip is the perfect solution, offering durability, efficiency, and exceptional brightness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.