
Long Range eOval 3000
Mfr # 64W81
Zoro # G910877256
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 3/4 in
IP Rating
IP69K
Maximum Operating Temperature
122 Degrees F
Housing Material
Aluminum
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64W81
Zoro #
G910877256
UPC #
089373021744
Country of Origin
Germany
Dimensions
Overall Depth
2 3/4 in
Overall Diameter
5 15/16 in
Overall Height
4 15/16 in
Details
Item
Long Range eOval 3000
IP Rating
IP69K
Maximum Operating Temperature
122 Degrees F
Housing Material
Aluminum
Features
Standards
CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
Minimum Operating Temperature
-40 Degrees F
Maximum Brightness
3,000 lm
Electrical Connection
Hard Shell Superseal
Lens Material
Polycarbonate
Head Shape
Oval
Wattage
37 W
Lighting Technology
LED
Current
1.3 A @ 28V, 2.6 A @ 14V
Voltage
9-32V DC
Description
Long Range eOval 3000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Hard Shell Superseal, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.