Lug Brazed Seam, 4 ga., Copper, PK10
Mfr # 84-9443
Zoro # G0658253
product price: $11.69
/pk 10, $1.17/eaKey Features
Color
Copper
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
Stud Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84-9443
Zoro #
G0658253
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
1/2 in
Details
Item
Lug
Color
Copper
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
Includes
Brazed Seam Lug
Standards
RoHS
Type
Battery Connectors
Application
For Solder Dipping Applications
Features
Serrated Barrel Increases Pull-out Strength of Hard to Crimp Wire
Shape
Straight Ring
Contact Material
Tin Plated Copper
Raised Pads
No
Lug Type
Brazed Seam Lugs
Description
Lug, Lug Type Brazed Seam Lugs, Connection Type Crimp, Solder, Contact Material Tin Plated Copper, Gauge 4 ga, Stud Size 1/2 in, Shape Straight Ring, Raised Pads No, Features Lead-Free, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.