Zoro Homepage

Marker Lamp, 15 Style, Yellow

  • Mfr # 47083

  • Zoro # G3403355


product price: $10.59
/ea

Key Features

Shape
Rectangular
FMVSS - Vehicle Lighting
P2
Lens Color
Amber
Voltage
12V DC
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47083
Zoro #
G3403355
UPC #
089373451305
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
2-5/8 in
Overall Depth
13/16 in
Overall Length
2 5/8 in

Details

Item
Clearance Marker Light
Shape
Rectangular
FMVSS - Vehicle Lighting
P2
Lens Color
Amber
Voltage
12V DC
Lens Material
Polycarbonate
Number of Bulbs
2
Standards
FMVSS 108
Housing Material
Polycarbonate
Lighting Technology
LED
Mount Type
Bracket, Grommet
Installation Type
Permanent
SAE Lens Code
P2
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Electrical Connection
PL-10 Connector
Current
0.06 A

Description

Clearance Marker Light, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 2 5/8 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.06 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.