Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, Economy, Compact, Red

  • Mfr # 46882

  • Zoro # G3408772


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Material
DURAMOLD(R)/Acrylic
Type
Economy
Termination Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46882
Zoro #
G3408772
UPC #
089373285146
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Overall Depth
1 in
Overall Height
1 in
Overall Width
3-1/4 in
Overall Length
4-5/8 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
Material
DURAMOLD(R)/Acrylic
Type
Economy
Termination Type
Hardwired
FMVSS - Vehicle Lighting
P2
Lens Shape - Vehicle Lighting
Rectangular
Shape
Triangle
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
incandescent
Color
Red
Standards
FMVSS 108
Housing Material
Polycarbonate
Number of Bulbs
1
Voltage
12V DC
Features
Ground Eyelet
Lens Material
Polycarbonate
SAE Lens Code
P2, P3, PC
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Mount Type
Screw
Current
0.35 A
Light Type
Clearance Light

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Triangle, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 3 1/4 in, Standards FMVSS 108, SAE Lens Code P2, P3, PC, Current 0.35 A, Electrical Connection Blunt Cut Wires, Features Ground Eyelet, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.