Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, Economy, Compact, Yellow

  • Mfr # 46883

  • Zoro # G0324012


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Lighting Technology
Incandescent
Lens Color
Amber
Depth
1 in
Termination Type
Hardwired
FMVSS - Vehicle Lighting
P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46883
Zoro #
G0324012
UPC #
089373285177
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Overall Height
1 in
Overall Depth
1 in
Overall Width
3-1/4 in
Overall Length
4-5/8 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Amber
Termination Type
Hardwired
FMVSS - Vehicle Lighting
P2
Type
Economy
Color
Yellow
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangular
Material
DURAMOLD(R)/Acrylic
Wiring Connection - Vehicle Lighting
Hardwired
Lamp Type
incandescent
Housing Material
Polypropylene
Voltage
12V DC
Features
Ground Eyelet
Lens Material
Polycarbonate
Number of Bulbs
1
Standards
FMVSS 108
Current
0.27 A
SAE Lens Code
P2
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Light Type
Clearance Light
Mount Type
Screw

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 in, Overall Width 3 1/4 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.27 A, Electrical Connection Blunt Cut Wires, Features Ground Eyelet, Housing Material Polypropylene, Installation Type Permanent, Lens Material Polycarbonate, Manufacturer Warranty 1 yr, Number of Bulbs 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.