Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, Economy, Red, 12V

  • Mfr # 46082

  • Zoro # G1012541


product price: $9.89
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Includes
Built-In Reflector
Type
Economy
Wiring Connection - Vehicle Lighting
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46082
Zoro #
G1012541
UPC #
089373129068
Country of Origin
China

Dimensions

Depth
1-13/16 in
Overall Height
2 in
Overall Width
6 in
Overall Depth
1 13/16 in
Overall Length
6 in

Details

Item
Clearance Marker Lamp
Lighting Technology
Incandescent
Lens Color
Red
Includes
Built-In Reflector
Type
Economy
Wiring Connection - Vehicle Lighting
Hardwired
Color
Red
Lens Shape - Vehicle Lighting
Rectangular
FMVSS - Vehicle Lighting
A P2
Lamp Type
incandescent
Termination Type
Hardwired
Shape
Rectangular
Material
Acrylic
Lamp Life
12,000 hrs
Standards
FMVSS 108
Voltage
12V DC
Number of Bulbs
1
Housing Material
Plastic
Features
Hermetic Lens to Housing Seal, Self-Grounding Eyelet
Lens Material
Acrylic
Light Type
Clearance Light
Electrical Connection
Blunt Cut Wires
Mount Type
Screw
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
66360
Current
0.33 A
SAE Lens Code
A, P2

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66360, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Hermetic Lens to Housing Seal, Self-Grounding Eyelet, Housing Material Plastic, Includes Built-In Reflector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.