
Marker Lamp, Knapheide Style, Red
Mfr # 45232
Zoro # G2864626
product price: $5.89
/eaKey Features
Lamp Life
12,000 hrs
FMVSS - Vehicle Lighting
A P2
Shape
Rectangular
Lens Color
Red
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45232
Zoro #
G2864626
UPC #
089373109794
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
3-1/8 in
Overall Depth
3/4 in
Overall Length
3 1/8 in
Details
Lamp Life
12,000 hrs
Item
Clearance Marker Lamp
FMVSS - Vehicle Lighting
A P2
Shape
Rectangular
Lens Color
Red
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Number of Bulbs
1
Voltage
12V DC
Standards
FMVSS 108
Features
Hermetic Lens to Housing Seal
Light Color
Red
Lighting Technology
Incandescent
SAE Lens Code
A, P2
Mount Type
Grommet
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Electrical Connection
Female Pin Connector
Installation Type
Permanent
Current
0.33 A
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Rectangular, Lens Color Red, Mount Type Grommet, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 3 1/8 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection Female Pin Connector, Features Hermetic Lens to Housing Seal, Housing Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.