Zoro Homepage

Marker Lamp, LED, 3 Diode, Red

  • Mfr # G1902

  • Zoro # G1748835


product price: $11.59
/ea

Key Features

Shape
Rectangular
Type
3 Diode
Current Rating
0.06A
Material
polycarbonate
FMVSS - Vehicle Lighting
P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1902
Zoro #
G1748835
UPC #
089373122717
Country of Origin
China

Dimensions

Overall Height
7/8 in
Overall Depth
1-1/4 in
Overall Width
3/4 in
Overall Length
3-13/16 in

Details

Shape
Rectangular
Type
3 Diode
Current Rating
0.06A
Item
Clearance Marker Lamp
Material
polycarbonate
FMVSS - Vehicle Lighting
P2
Used For
Replacement
Termination Type
Pigtail
Fits
Popular Mountings and Grommets
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Voltage
12V DC
Number of Bulbs
3
Standards
FMVSS 108
Light Color
Red
Lens Color
Red
Lighting Technology
LED
Compatible Electrical Connection Manufacturer Model Number
66980, 66981, 66982
SAE Lens Code
P2
Installation Type
Permanent
Mount Type
Bracket
Current
0.06 A
Electrical Connection
Male Pin Connector

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Width 3/4 in, Standards FMVSS 108, SAE Lens Code P2, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.06 A, Electrical Connection Male Pin Connector, Housing Material Polycarbonate, Installation Type Permanent, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.