Zoro Homepage

Marker Lamp, LED Low Profile, Red

  • Mfr # 47262

  • Zoro # G2255373


product price: $14.45
/ea

Key Features

Lighting Technology
LED
Lens Color
Red
Includes
Built-In Reflector
Number of LEDs
2
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47262
Zoro #
G2255373
UPC #
089373470641
Country of Origin
United States

Dimensions

Depth
7/16 in
Overall Width
5 in
Overall Depth
1 9/16 in
Overall Height
1 3/4 in
Overall Length
5 in

Details

Item
Clearance Marker Lamp
Lighting Technology
LED
Lens Color
Red
Includes
Built-In Reflector
Number of LEDs
2
Shape
Rectangular
Type
Low Profile
Lens Shape - Vehicle Lighting
Oval
Lamp Type
Led
Color
Red
FMVSS - Vehicle Lighting
A P2
Termination Type
Hardwired with 0.180 bullet termination
Material
DURAMOLD(R),Stainless-Steel/Acrylic
Fits
Requires 1-1/4" Hole for Mounting
Wiring Connection - Vehicle Lighting
Hardwired
Lens Material
Acrylic
Housing Material
Polypropylene
Standards
FMVSS 108
Number of Bulbs
2
Features
Built-In Reflector
Voltage
12V DC
Mount Type
Screw
Installation Type
Permanent
SAE Lens Code
A, P2
Electrical Connection
Male Bullet Connector
Current
0.06 A
Light Type
Clearance Light
Compatible Vehicle Type
Replacement

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 1 3/4 in, Overall Width 5 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.06 A, Electrical Connection Male Bullet Connector, Features Built-In Reflector, Housing Material Polypropylene, Includes Built-In Reflector, Installation Type Permanent, Lens Material Acrylic, Manufacturer Warranty 10 yr, Number of Bulbs 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.