Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, Oval With Reflector, Red

  • Mfr # 45932

  • Zoro # G1955064


product price: $4.19
/ea

Key Features

Type
2 Bulb
Material
DURAMOLD(R)/Acrylic, Polycarbonate
Current Rating
0.66A
Used For
Replacement
FMVSS - Vehicle Lighting
A P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45932
Zoro #
G1955064
UPC #
089373001197
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Overall Width
4 in
Overall Depth
1 in
Overall Length
4 in

Details

Type
2 Bulb
Material
DURAMOLD(R)/Acrylic, Polycarbonate
Item
Clearance Marker Lamp
Current Rating
0.66A
Used For
Replacement
FMVSS - Vehicle Lighting
A P2
Termination Type
Pigtail
Includes
Built-In Class A Reflector
Shape
Oval
Lens Color
Red
Light Color
Red
Housing Material
Polypropylene
Number of Bulbs
2
Lens Material
Polycarbonate
Voltage
12V DC
Standards
FMVSS 108
Features
Built-In Class A Reflector, Corrosion Resistant
Lighting Technology
incandescent
Current
0.66 A
Installation Type
Permanent
Compatible Electrical Connection Manufacturer Model Number
67120
Mount Type
Bracket
Electrical Connection
Blunt Cut Wires
SAE Lens Code
A, P2

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 67120, Current 0.66 A, Electrical Connection Blunt Cut Wires, Features Built-In Class A Reflector, Corrosion Resistant, Housing Material Polypropylene, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.