Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, Oval With Reflector, Yellow

  • Mfr # 46713

  • Zoro # G2708806


product price: $6.15
/ea

Key Features

FMVSS - Vehicle Lighting
A P2
Shape
Oval
Includes
Built-In Class A Reflector, Pigtail
Features
Corrosion Resistant
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46713
Zoro #
G2708806
UPC #
089373001371
Country of Origin
Mexico

Dimensions

Overall Height
2 in
Overall Width
4 in
Overall Depth
1 in
Overall Length
4 in

Details

Item
Clearance Marker Lamp
FMVSS - Vehicle Lighting
A P2
Shape
Oval
Includes
Built-In Class A Reflector, Pigtail
Features
Corrosion Resistant
Number of Bulbs
1
Light Color
Yellow
Lens Material
Acrylic
Standards
FMVSS 108
Lens Color
Amber
Voltage
12V DC
Housing Material
Polypropylene
Lighting Technology
Incandescent
Mount Type
Screw
SAE Lens Code
A, P2
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Current
0.33 A
Includes Electrical Connection
Electrical Connection Included

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Screw, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Standards FMVSS 108, SAE Lens Code A, P2, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Corrosion Resistant, Housing Material Polypropylene, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent, Lens Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.