Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker Lamp, PC Rated 19 Style, Red

  • Mfr # 47492

  • Zoro # G1150694


product price: $14.49
/ea

Key Features

Current Rating
0.12A
Shape
Rectangular
Termination Type
Pigtail
FMVSS - Vehicle Lighting
P2, PC
Type
PC Rated, 19 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47492
Zoro #
G1150694
UPC #
089373108568
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
3-7/8 in
Overall Depth
7/8 in
Overall Length
3-13/16 in

Details

Current Rating
0.12A
Shape
Rectangular
Termination Type
Pigtail
Item
Clearance Marker Lamp
FMVSS - Vehicle Lighting
P2, PC
Type
PC Rated, 19 Style
Material
polycarbonate
Used For
Replacement
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
FMVSS 108
Number of Bulbs
5
Lens Color
Red
Light Color
Red
Features
Seal-Tight Expanded Rubber Gasket
Voltage
12V DC
Lighting Technology
LED
Electrical Connection
Male Pin Connector
Installation Type
Permanent
Current
0.12 A
Compatible Electrical Connection Manufacturer Model Number
66980, 66981, 66982
SAE Lens Code
P2, PC
Mount Type
Bracket

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Rectangular, Lens Color Red, Mount Type Bracket, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 3 7/8 in, Standards FMVSS 108, SAE Lens Code P2, PC, Compatible Electrical Connection Manufacturer Model Number 66980, 66981, 66982, Current 0.12 A, Electrical Connection Male Pin Connector, Features Seal-Tight Expanded Rubber Gasket, Housing Material Polycarbonate, Installation Type Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.