Zoro Homepage

Marker Lamp, Reflector, 2-1/2 In, Red

  • Mfr # 45832

  • Zoro # G2047394


product price: $2.65
/ea

Key Features

Fits
Popular Mounting Devices
Current Rating
0.33A
Lamp Life
12,000 hrs
Material
Polycarbonate/Acrylic
Termination Type
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45832
Zoro #
G2047394
UPC #
089373001173
Country of Origin
Mexico

Dimensions

Overall Diameter
2-1/2 in
Overall Depth
3/4 in

Details

Fits
Popular Mounting Devices
Current Rating
0.33A
Lamp Life
12,000 hrs
Material
Polycarbonate/Acrylic
Termination Type
Pigtail
Includes
Built-In Reflector
FMVSS - Vehicle Lighting
A P2, P3
Used For
Replacement
Type
Reflex Lens
Item
Clearance Marker Lamp
Shape
Round
Housing Material
Polycarbonate
Features
Hermetic Lens to Housing Seal
Lens Color
Red
Voltage
12V DC
Light Color
Red
Standards
FMVSS 108
Lens Material
Polycarbonate
Number of Bulbs
1
Lighting Technology
incandescent
Current
0.33 A
SAE Lens Code
A, P2, P3
Compatible Electrical Connection Manufacturer Model Number
66800, 66801, 66840, 66850, 66851, 67001, 67050
Electrical Connection
PL-10 Connector
Installation Type
Permanent
Mount Type
Bracket, Grommet

Description

Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Round, Lens Color Red, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code A, P2, P3, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.33 A, Electrical Connection PL-10 Connector, Features Hermetic Lens to Housing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.