
Marker Lamp, Round, LED, Yellow
Mfr # G1003
Zoro # G3392821
product price: $11.29
/eaKey Features
Includes
Built-In Reflector
Current Rating
0.13A
Shape
Round
Material
polycarbonate
Fits
All Popular Mountings and Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1003
Zoro #
G3392821
UPC #
089373124780
Country of Origin
Mexico
Dimensions
Overall Depth
3/4 in
Overall Diameter
2-1/2 in
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology LED, Shape Round, Lens Color Amber, Mount Type Bracket, Grommet, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Standards FMVSS 108, SAE Lens Code A, P2, Compatible Electrical Connection Manufacturer Model Number 66800, 66801, 66840, 66850, 66851, 67001, 67050, Current 0.04 A, Electrical Connection PL-10 Connector, Housing Material Polycarbonate, Includes Built-In Reflector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.