
Marker Lamp, Thin-Line, Single Bulb, Yellow
Mfr # 45253
Zoro # G2871005
product price: $7.15
/eaKey Features
Shape
Oval
FMVSS - Vehicle Lighting
P2
Includes
Pigtail
Lens Material
Acrylic
Features
Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45253
Zoro #
G2871005
UPC #
089373000961
Country of Origin
Mexico
Dimensions
Overall Height
1 1/8 in
Overall Depth
1 in
Overall Width
3-1/2 in
Overall Length
3 1/2 in
Details
Shape
Oval
Item
Clearance Marker Lamp
FMVSS - Vehicle Lighting
P2
Includes
Pigtail
Lens Material
Acrylic
Features
Pigtail
Lens Color
Amber
Number of Bulbs
1
Light Color
Yellow
Voltage
12V DC
Housing Material
Polycarbonate
Standards
FMVSS 108
Lighting Technology
Incandescent
SAE Lens Code
P2
Mount Type
Channel, Rail
Current
0.33 A
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Description
Clearance Marker Lamp, Light Type Clearance Light, Lighting Technology Incandescent, Shape Oval, Lens Color Amber, Mount Type Channel, Rail, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Width 3 1/2 in, Standards FMVSS 108, SAE Lens Code P2, Current 0.33 A, Electrical Connection Blunt Cut Wires, Features Pigtail, Housing Material Polycarbonate, Includes Electrical Connection Electrical Connection Included, Installation Type Permanent, Lens Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.