Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Battery Terminal, Bolt, Lead, PK5

  • Mfr # 84-9581

  • Zoro # G2458206


product price: $30.69
/pk 5, $6.14/ea

Key Features

Alignment
Military
Connection Material
Lead
Connection Type
Top Post
Polarity
Positive
Features
Low Profile Design, only 3/4" High; Long Bolt Permits Additional Power Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9581
Zoro #
G2458206
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
3/4 in

Details

Item
Battery Terminal
Alignment
Military
Connection Material
Lead
Connection Type
Top Post
Polarity
Positive
Features
Low Profile Design, only 3/4" High; Long Bolt Permits Additional Power Connections
Standards
#A52425-1 and A52425-2
Attachment Location
Top
Type
Battery Connectors
Contact Material
Lead

Description

Battery Terminal, Alignment Military, Connection Type Bolt, Top Post, Gauge Not Applicable, Color Code Not Applicable, Polarity Positive, Contact Material Lead, Overall Length 3/4 in, Overall Width 3 in, Overall Depth Not Applicable, Features Long Bolt Permits Additional Power Connections, Standards Mil-A-52425-1, Mil-A-52425-2, Attachment Location Top, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.