Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12 to 24V DC

  • Mfr # 77223

  • Zoro # G415305629


product price: $252.99
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Overall Height
1-7/16 in
Overall Length
6-3/4 in
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77223
Zoro #
G415305629
UPC #
089373014562
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-7/16 in
Overall Length
6-3/4 in
Overall Depth
9 3/4 in

Details

Item
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Blunt Cut Wires
Lens Material
Polycarbonate
Lens Color
Clear
Voltage
12 to 24V DC
Lighting Technology
LED
Shape
Rectangular
Standards
SAE J845 Class 1
Features
22 Customer Selectable Flash Patterns Via External Pattern Select Wire on Permanent Models, Can be Used in Various Applications such as Pick-Up Trucks, Cars or Heavy Duty Vehicles
Includes Electrical Connection
Electrical Connection Included
Light Color
Amber
Installation Type
Permanent
Base Material
Polycarbonate
Compatible Vehicle Type
Cars, Pickup Trucks
Number of Flash Patterns
22
Power Source
Corded
Light Pattern
Flashing
Current
2.5 A
Light Type
Mini Light Bar
Mount Type
Bracket
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 3/4 in, Overall Diameter Not Applicable, Overall Height 1 7/16 in, Overall Depth 9 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Cars, Pickup Trucks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.