Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12 to 24V DC

  • Mfr # 77803

  • Zoro # G415305650


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Light Pattern
Flashing
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Lens Color
Clear
Standards
SAE J845 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77803
Zoro #
G415305650
UPC #
089373014593
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
9 3/4 in
Overall Length
6-3/4 in
Overall Height
1-7/16 in

Details

Item
Mini Light Bar
Light Pattern
Flashing
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Lens Color
Clear
Standards
SAE J845 Class 1
Base Material
Polycarbonate
Mount Type
Magnetic
Power Source
Corded
Lighting Technology
LED
Compatible Vehicle Type
Cars, Pickup Trucks
Lens Material
Polycarbonate
Shape
Rectangular
SAE Class Rating
SAE J845 Class 1
Current
2.5 A
Number of Flash Patterns
22
Features
Auxiliary Power Cords Extends to 10 ft, Ultra-Low Profile Reduces Drag and Friction
Light Color
Amber
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Installation Type
Permanent
Light Type
Mini Light Bar

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 6 3/4 in, Overall Diameter Not Applicable, Overall Height 1 7/16 in, Overall Depth 9 3/4 in, IP Rating Not Applicable, Compatible Vehicle Type Cars, Pickup Trucks, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.