Zoro Homepage

Mini Light Bar, Amber, 12 to 24V DC

  • Mfr # 79043

  • Zoro # G915439909


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE J845 Class 2
Shape
Rectangular
Current
0.8 A
Maximum Operating Temperature
185 Degrees F
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79043
Zoro #
G915439909
UPC #
089373014241
Country of Origin
United States

Dimensions

Overall Length
7 3/16 in
Overall Height
4 11/16 in
Overall Depth
7 3/16 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 7 3/16 in, Overall Diameter Not Applicable, Overall Height 4 11/16 in, Overall Depth 7 3/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.