Zoro Homepage

Mini Light Bar, Amber, 12 to 24V DC

  • Mfr # 79053

  • Zoro # G515305628


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Installation Type
Permanent
Base Material
Polycarbonate
Light Pattern
Flashing
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79053
Zoro #
G515305628
UPC #
089373018980
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Height
3 5/16 in
Overall Depth
16 1/2 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 16 1/2 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.