Mini Light Bar, Amber, 12 to 24V DC
Mfr # 79163
Zoro # G516245985
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Number of Flash Patterns
1
Voltage
12 to 24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Shape
Rectangular
Light Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79163
Zoro #
G516245985
UPC #
089373021614
Country of Origin
United States
Dimensions
Overall Depth
2 9/16 in
Overall Height
1-7/8 in
Details
Number of Flash Patterns
1
Voltage
12 to 24V DC
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Shape
Rectangular
Light Color
Amber
Number of Heads
6
Lens Color
Amber
Features
Chrome Bezel
Compatible Vehicle Type
Universal
Item
Mini Light Bar
Installation Type
Permanent
Mount Style
Surface
Light Type
Mini Light Bar
Lighting Technology
LED
Mount Type
Screw
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, SAE Class Rating Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Height 1 7/8 in, Overall Depth 2 9/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 6, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Maximum Brightness Not Applicable, Series Not Applicable, Number of Flash Patterns 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.