Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12V DC

  • Mfr # 76943

  • Zoro # G715305602


product price: $499.99
/ea
Free Shipping & Returns

Key Features

SAE Class Rating
SAE J845 Class 1
Shape
Rectangular
Installation Type
Permanent
Lens Color
Clear
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76943
Zoro #
G715305602
UPC #
089373149882
Country of Origin
United States

Dimensions

Overall Length
6 -5/16 in
Overall Height
2-7/8 in
Overall Depth
6 5/16 in

Details

Item
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Shape
Rectangular
Installation Type
Permanent
Lens Color
Clear
Lighting Technology
LED
Electrical Connection
Blunt Cut Wires
Features
Built-in Electronic Flasher with 46 Scan-Lock(TM) Flash Patterns Including 4 Simulated Rotation Patterns, Low-profile Light Bar Provides High Performance Characteristics of LED Lighting in a Small Size
Light Pattern
Flashing, Rotating
Light Type
Mini Light Bar
Number of Flash Patterns
46
Lens Material
Polycarbonate
Current
1.2 A
Light Color
Amber
Standards
SAE J845 Class 1
Power Source
Corded
Voltage
12V DC
Includes Electrical Connection
Electrical Connection Included
Base Material
Polycarbonate
Includes
6 in Pigtail, Mounting Hardware
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 5/16 in, Overall Diameter Not Applicable, Overall Height 2 7/8 in, Overall Depth 6 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.