Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12V DC

  • Mfr # 76993

  • Zoro # G715305572


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Number of Flash Patterns
30
Installation Type
Permanent
Light Color
Amber
Overall Length
6 -5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76993
Zoro #
G715305572
UPC #
621935054397
Country of Origin
United States

Dimensions

Overall Length
6 -5/16 in
Overall Height
2-7/8 in
Overall Depth
6 5/16 in

Details

Item
Mini Light Bar
Lighting Technology
LED
Number of Flash Patterns
30
Installation Type
Permanent
Light Color
Amber
Lens Material
Polycarbonate
Includes
Accessory Plug
Mount Type
Magnetic
Includes Electrical Connection
Electrical Connection Included
SAE Class Rating
SAE J845 Class 1
Standards
SAE J845 Class 1
Light Pattern
Flashing
Base Material
Polycarbonate
Light Type
Mini Light Bar
Lens Color
Amber
Features
8 ft Straight Cord with Accessory Plug Includes LED Indicator Switch, Low-profile Light Bar Provides High Performance Characteristics of LED Lighting in a Small Size
Power Source
Corded
Voltage
12V DC
Shape
Rectangular
Current
1.2 A
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 5/16 in, Overall Diameter Not Applicable, Overall Height 2 7/8 in, Overall Depth 6 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.