Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12V DC

  • Mfr # 78133

  • Zoro # G115439969


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Overall Depth
8 3/8 in
Lighting Technology
LED
Overall Length
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78133
Zoro #
G115439969
UPC #
089373012490
Country of Origin
United States

Dimensions

Overall Depth
8 3/8 in
Overall Length
16-1/2 in
Overall Height
3-5/16 in

Details

Item
Mini Light Bar
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Lighting Technology
LED
Light Pattern
Flashing
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Number of Flash Patterns
20
Shape
Rectangular
Voltage
12V DC
Light Type
Mini Light Bar
Lens Color
Amber
Maximum Operating Temperature
122 Degrees F
Current
2.3 A
Base Material
Polycarbonate
Power Source
Corded
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
Light Color
Amber
Standards
SAE J845 Class 1
Mount Type
Screw
Compatible Vehicle Type
Universal
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.