Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12V DC

  • Mfr # 78443

  • Zoro # G115305615


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-1/2 in
Lighting Technology
LED
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78443
Zoro #
G115305615
UPC #
089373012926
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Overall Depth
8 3/8 in
Overall Height
3-5/16 in

Details

Item
Mini Light Bar
Lighting Technology
LED
Maximum Operating Temperature
122 Degrees F
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
Mount Type
Magnetic
Light Type
Mini Light Bar
Base Material
Polycarbonate
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Current
2.3 A
Light Pattern
Flashing
Number of Flash Patterns
20
Light Color
Amber
Voltage
12V DC
Power Source
Corded
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Lens Material
Polycarbonate
Lens Color
Amber
Standards
SAE J845 Class 1
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.