Zoro Homepage

Mini Light Bar, Amber, 12V DC

  • Mfr # 78513

  • Zoro # G115439952


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Power Source
Corded
Installation Type
Permanent
Light Color
Amber
Light Type
Mini Light Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78513
Zoro #
G115439952
UPC #
089373012933
Country of Origin
United States

Dimensions

Overall Height
4-5/8 in
Overall Length
7-5/16 in
Overall Depth
7 5/16 in

Details

Item
Mini Light Bar
Maximum Operating Temperature
122 Degrees F
Power Source
Corded
Installation Type
Permanent
Light Color
Amber
Light Type
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Lens Material
Polycarbonate
Base Material
Polycarbonate
Lighting Technology
Halogen
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Blunt Cut Wires
Lens Color
Amber
Voltage
12V DC
Features
Durable Polycarbonate Plastic Base
Standards
SAE J845 Class 1
Current
8.0 A
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Buses
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Stud

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology Halogen, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 7 5/16 in, Overall Diameter Not Applicable, Overall Height 4 5/8 in, Overall Depth 7 5/16 in, IP Rating Not Applicable, Compatible Vehicle Type Buses, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.