Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber, 12V DC

  • Mfr # 79060

  • Zoro # G115305684


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3-5/16 in
Light Color
Amber
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79060
Zoro #
G115305684
UPC #
089373019000
Country of Origin
United States

Dimensions

Overall Height
3-5/16 in
Overall Depth
8 3/8 in
Overall Length
16-1/2 in

Details

Item
Mini Light Bar
Light Color
Amber
Lens Material
Polycarbonate
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
Lens Color
Clear
Maximum Operating Temperature
122 Degrees F
Standards
SAE J845 Class 1
SAE Class Rating
SAE J845 Class 1
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Magnetic and Vacuum Mounted Products Come Complete with an Auxiliary Power Plug with On/Off Function
Voltage
12V DC
Lighting Technology
LED
Current
2.3 A
Light Type
Mini Light Bar
Minimum Operating Temperature
-22 Degrees F
Shape
Rectangular
Number of Flash Patterns
20
Base Material
Polycarbonate
Power Source
Corded
Mount Type
Magnetic
Installation Type
Permanent
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.