Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber/Blue, 12 to 24V DC

  • Mfr # 78020

  • Zoro # G215754764


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Lens Material
Polycarbonate
Lens Color
Clear
Installation Type
Permanent
Light Type
Mini Light Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78020
Zoro #
G215754764
UPC #
089373012483
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Overall Height
3-3/16 in
Overall Depth
16 1/2 in

Details

Voltage
12 to 24V DC
Lens Material
Polycarbonate
Lens Color
Clear
Installation Type
Permanent
Light Type
Mini Light Bar
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Maximum Operating Temperature
122 Degrees F
Mount Type
Magnetic
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
Electrical Connection
Blunt Cut Wires
Base Material
Polycarbonate
Light Pattern
Flashing
Item
Mini Light Bar
Includes Electrical Connection
Electrical Connection Included
Power Source
Corded
Lighting Technology
LED
Standards
SAE J845 Class 1
Number of Flash Patterns
20
Shape
Rectangular
Current
2.3 A
Light Color
Amber/Blue
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 3/16 in, Overall Depth 16 1/2 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.