Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber/Blue, 12V DC

  • Mfr # 78130

  • Zoro # G015305630


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Standards
SAE J845 Class 1
Overall Depth
8 3/8 in
Current
2.3 A
SAE Class Rating
SAE J845 Class 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78130
Zoro #
G015305630
UPC #
089373012513
Country of Origin
United States

Dimensions

Overall Depth
8 3/8 in
Overall Length
16-1/2 in
Overall Height
3-5/16 in

Details

Item
Mini Light Bar
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Standards
SAE J845 Class 1
Current
2.3 A
SAE Class Rating
SAE J845 Class 1
Light Type
Mini Light Bar
Light Color
Amber/Blue
Lens Color
Clear
Maximum Operating Temperature
122 Degrees F
Number of Flash Patterns
20
Light Pattern
Flashing
Voltage
12V DC
Minimum Operating Temperature
-22 Degrees F
Power Source
Corded
Lighting Technology
LED
Base Material
Polycarbonate
Shape
Rectangular
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Screw
Compatible Vehicle Type
Universal
Installation Type
Permanent

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/Blue, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.