Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Amber/White, 12 to 24V DC

  • Mfr # 78021

  • Zoro # G015623727


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Current
2.3 A
Standards
SAE J845 Class 1
Installation Type
Permanent
Lens Color
Amber, Clear
Features
Low Profile Reduces Drag and Friction, Magnet and Vacuum Mounted Products come Complete with an Auxiliary Plug for On/Off Function and 20 Selectable Flash Patterns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78021
Zoro #
G015623727
UPC #
089373028361
Country of Origin
United States

Dimensions

Overall Height
3-3/16 in
Overall Depth
8 3/8 in
Overall Length
16-1/2 in

Details

Current
2.3 A
Standards
SAE J845 Class 1
Item
Mini Light Bar
Installation Type
Permanent
Lens Color
Amber, Clear
Features
Low Profile Reduces Drag and Friction, Magnet and Vacuum Mounted Products come Complete with an Auxiliary Plug for On/Off Function and 20 Selectable Flash Patterns
Light Pattern
Rotating
Includes Electrical Connection
Electrical Connection Included
Shape
Rectangular
Voltage
12 to 24V DC
Light Color
Amber/White
Lighting Technology
LED
Light Type
Mini Light Bar
SAE Class Rating
SAE J845 Class 1
Number of Flash Patterns
20
Power Source
Corded
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Mount Type
Stud

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage Not Applicable, Lens Color Amber, Clear, Shape Rectangular, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 3/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.