Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Blue, 12 to 24V DC

  • Mfr # 78025

  • Zoro # G215305683


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Installation Type
Permanent
Light Pattern
Flashing
Light Type
Mini Light Bar
Lens Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78025
Zoro #
G215305683
UPC #
089373012476
Country of Origin
United States

Dimensions

Overall Height
3-3/16 in
Overall Depth
8 3/8 in
Overall Length
16-1/2 in

Details

Item
Mini Light Bar
Voltage
12 to 24V DC
Installation Type
Permanent
Light Pattern
Flashing
Light Type
Mini Light Bar
Lens Color
Blue
Maximum Operating Temperature
122 Degrees F
Power Source
Corded
Number of Flash Patterns
20
Electrical Connection
Blunt Cut Wires
Lens Material
Polycarbonate
SAE Class Rating
SAE J845 Class 1
Lighting Technology
LED
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Low Profile Reduces Drag and Friction
Light Color
Blue
Minimum Operating Temperature
-22 Degrees F
Base Material
Polycarbonate
Standards
SAE J845 Class 1
Shape
Rectangular
Current
2.3 A
Includes Electrical Connection
Electrical Connection Included
Mount Type
Magnetic
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 3/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.