Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Bar, Green, 12 to 24V DC

  • Mfr # 78024

  • Zoro # G015305654


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE Class 1
Overall Height
3-5/16 in
Voltage
12 to 24V DC
Maximum Operating Temperature
122 Degrees F
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78024
Zoro #
G015305654
UPC #
089373018966
Country of Origin
United States

Dimensions

Overall Height
3-5/16 in
Overall Length
16-1/2 in
Overall Depth
16 1/2 in

Details

Item
Mini Light Bar
Standards
SAE Class 1
Voltage
12 to 24V DC
Maximum Operating Temperature
122 Degrees F
Shape
Rectangular
Lens Color
Green
Installation Type
Permanent
Light Type
Mini Light Bar
Electrical Connection
Blunt Cut Wires
Mount Type
Magnetic
Light Color
Green
Lens Material
Polycarbonate
Number of Flash Patterns
20
Lighting Technology
LED
Base Material
Polycarbonate
Power Source
Corded
Minimum Operating Temperature
-22 Degrees F
Current
2.3 A
Includes Electrical Connection
Electrical Connection Included
Light Pattern
Flashing
Features
20 Customer Selectable Flash Patterns Via External Pattern Select Wire, Magnetic and Vacuum Mounted Products Come Complete with an Auxiliary Power Plug with On/Off Function
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Green, Wattage Not Applicable, Lens Color Green, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length 16 1/2 in, Overall Diameter Not Applicable, Overall Height 3 5/16 in, Overall Depth 16 1/2 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.