Zoro Homepage

Momentary Ground Sensing Switch

  • Mfr # 44380

  • Zoro # G2695567


product price: $30.89
/ea

Key Features

Voltage Rating
20 to 30V DC
Height
0.875 in
Switch Type
Momentary Ground Switch
Body Color
White
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44380
Zoro #
G2695567
UPC #
089373139203
Country of Origin
Canada

Dimensions

Height
0.875 in
Length
3 in

Details

Voltage Rating
20 to 30V DC
Item
Automotive Switch
Switch Type
Momentary Ground Switch
Body Color
White
Switch Function
On/Off
Compatible Product Type
44360 Switches, Trailer Lights
DC Current Rating
0.02 A @ 20-30V DC

Description

Automotive Switch, Contact Form Not Applicable, Number of Connections 1, Switch Function On/Off, Actuator Color Blue, Body Color White, Termination Style Screw, Compatible Product Type 44360 Switches, Trailer Lights, DC Current Rating 0.02 A @ 20-30V DC, Overall Height 7/8 in, Overall Length 3 in, Overall Width 3 in, Switch Type Momentary Ground Switch, Voltage Rating 20 to 30V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.