Zoro Homepage

Mounting Bracket, Black, Aluminum

  • Mfr # 42390

  • Zoro # G215563625


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatible with Manufacturer Model Number
F150, F250, F350
Overall Width
17 3/4 in
Material
Aluminum
For Use With Mfr. Model Number
F150, F250, F350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42390
Zoro #
G215563625
UPC #
089373025216
Country of Origin
United States

Dimensions

Overall Width
17 3/4 in
Overall Height
11 in
Overall Length
7/8 in

Details

Color
Black
Item
Mounting Bracket
Compatible with Manufacturer Model Number
F150, F250, F350
Material
Aluminum
For Use With Mfr. Model Number
F150, F250, F350
Compatible with Mfr. Model No.
F150, F250, F350
Compatible Light Type
Stop, Turn, Tail Light

Description

Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Aluminum, Overall Length 7/8 in, Overall Height 11 in, Overall Width 17 3/4 in, Compatible with Mfr. Model No. F150, F250, F350, Compatible Light Type Stop, Turn, Tail Light

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.