
Mounting Bracket, Black, Aluminum
Mfr # 42391
Zoro # G615563621
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 3/4 in
Color
Black
Material
Aluminum
For Use With Mfr. Model Number
F150, F250, F350
Compatible Light Type
Stop, Turn, Tail Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42391
Zoro #
G615563621
UPC #
089373025230
Country of Origin
United States
Dimensions
Overall Width
17 3/4 in
Overall Height
11 in
Overall Length
7/8 in
Details
Item
Mounting Bracket
Color
Black
Material
Aluminum
For Use With Mfr. Model Number
F150, F250, F350
Compatible Light Type
Stop, Turn, Tail Light
Description
Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Aluminum, Overall Length 7/8 in, Overall Height 11 in, Overall Width 17 3/4 in, Compatible with Mfr. Model No. F150, F250, F350, Compatible Light Type Stop, Turn, Tail Light
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.