Zoro Homepage

Mounting Bracket, Black, Steel

  • Mfr # 98360

  • Zoro # G716099906


product price: $23.69
/ea

Key Features

Overall Length
5 in
Overall Height
1 1/4 in
Color
Black
Overall Width
1 1/2 in
For Use With Mfr. Model Number
7814x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98360
Zoro #
G716099906
UPC #
089373013039
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
1 1/4 in
Overall Width
1 1/2 in

Details

Color
Black
Item
Mounting Bracket
For Use With Mfr. Model Number
7814x
Material
Steel

Description

Mounting Bracket, Product Type Mounting Bracket, Color Black, Material Steel, Overall Length 5 in, Overall Height 1 1/4 in, Overall Width 1 1/2 in, Compatible Manufacturer Part Number 7814x

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.