Zoro Homepage

Mounting Bracket, Gray, Aluminum

  • Mfr # 93604

  • Zoro # G915305617


product price: $25.19
/ea

Key Features

Material
Aluminum
Compatible Light Size
4 1/4 in
Overall Width
2 in
Overall Height
2 in
For Use with Mfr Model Number
79093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93604
Zoro #
G915305617
UPC #
089373018263
Country of Origin
United States

Dimensions

Compatible Light Size
4 1/4 in
Overall Width
2 in
Overall Height
2 in
Overall Length
2 in

Details

Material
Aluminum
Item
Mounting Bracket
For Use with Mfr Model Number
79093
Compatible Manufacturer Model Number
79093
For Use With Mfr. Model Number
79093
Color
Gray
Compatible Mfr. Model Number
79093

Description

Exterior Security Mirror Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.