Zoro Homepage

Mounting Bracket, Gray, Steel

  • Mfr # 42380

  • Zoro # G815499706


product price: $8.55
/ea

Key Features

Material
Steel
Overall Width
6 5/16 in
For Use With Mfr. Model Number
79202-5, 79203-5
Color
Gray
Overall Height
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42380
Zoro #
G815499706
UPC #
089373023632
Country of Origin
China

Dimensions

Overall Width
6 5/16 in
Overall Height
4 13/16 in
Overall Length
1 11/16 in

Details

Material
Steel
Item
Mounting Bracket
For Use With Mfr. Model Number
79202-5, 79203-5
Color
Gray
Compatible Light Type
Stop, Turn, Tail Light

Description

Mounting Bracket, Product Type Mounting Bracket, Color Gray, Material Steel, Overall Length 1 11/16 in, Overall Height 4 13/16 in, Overall Width 6 5/16 in, Compatible Manufacturer Part Number 79202-5, 79203-5, Compatible Light Type Stop, Turn, Tail Light

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.