
Mounting Kit, Yellow, Steel
Mfr # 43665
Zoro # G615720895
product price: $40.99
/eaKey Features
Color
Yellow
Material
Steel
Overall Height
4 in
For Use With Mfr. Model Number
78122, 78123, 78125
Compatible Light Type
Stop, Turn, Tail Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43665
Zoro #
G615720895
UPC #
089373470108
Country of Origin
Italy
Dimensions
Overall Height
4 in
Overall Length
11/16 in
Overall Width
21/32 in
Details
Color
Yellow
Material
Steel
Item
Mounting Kit
For Use With Mfr. Model Number
78122, 78123, 78125
Compatible Light Type
Stop, Turn, Tail Light
Description
Mounting Kit, Product Type Mounting Kit, Color Yellow, Material Steel, Overall Length 11/16 in, Overall Height 4 in, Overall Width 21/32 in, Compatible Manufacturer Model Number 78122, 78123, 78125, Compatible Light Type Stop, Turn, Tail Light
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.