
Mounting Plate, Black, Steel
Mfr # 42392
Zoro # G015563634
product price: $56.89
/eaKey Features
Overall Width
17 3/4 in
Color
Black
Material
Steel
Compatible Light Size
17 3/4 in
For Use With Mfr. Model Number
42390, 42391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42392
Zoro #
G015563634
UPC #
089373025254
Country of Origin
United States
Dimensions
Overall Width
17 3/4 in
Compatible Light Size
17 3/4 in
Overall Height
8 3/8 in
Overall Length
1/16 in
Details
Color
Black
Material
Steel
Item
Mounting Plate
For Use With Mfr. Model Number
42390, 42391
Compatible Light Type
Stop, Turn, Tail Light
Description
Mounting Plate, Product Type Mounting Plate, Color Black, Material Steel, Overall Length 1/16 in, Overall Height 8 3/8 in, Overall Width 17 3/4 in, Compatible with Mfr. Model No. 42390, 42391, Compatible Light Size 17 3/4 in, Compatible Light Type Stop, Turn, Tail Light
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.