Zoro Homepage

Non ABS Power Cord, 12 ft., Black

  • Mfr # 87110

  • Zoro # G3598621


product price: $56.19
/ea

Key Features

Cord Length
12 ft.
Connection Type
Die-Cast Plugs
Jacket Color
Black
Standards
J2222, J560B
For Use With
Single or Double Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87110
Zoro #
G3598621
UPC #
089373107714
Country of Origin
Mexico

Dimensions

Cord Length
12 ft.
Overall Length
12 ft
Wire Length
12 ft

Details

Item
Coiled Non ABS Power Cord
Connection Type
Die-Cast Plugs
Jacket Color
Black
Standards
J2222, J560B
For Use With
Single or Double Trailers
Includes
Solid Brass Terminals, Zinc Die-Cast Plugs
Material
Die Cast Zinc, EVA
Color
Black
Product Type
Coiled Non ABS Power Cord
Finish
Die Cast Zinc
Features
Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture

Description

Coiled Non ABS Power Cord, Product Type Coiled Non ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Black, Material Die Cast Zinc, EVA, Wire Length 12 ft, Overall Length 12 ft, Height Not Applicable, Overall Width Not Applicable, Standards J2222, J560B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.