Zoro Homepage

OE-Style Dual-System Backup Lamp

  • Mfr # 62011

  • Zoro # G1565916


product price: $13.19
/ea

Key Features

Lighting Technology
Incandescent
Type
OE-Style Dual-System
Lens Color
Clear
Color
Gray
Diameter
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62011
Zoro #
G1565916
UPC #
089373002521
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3-7/8 in
Depth
1-17/32"
Length - Vehicle Lighting
3 7/8 in
Width - Vehicle Lighting
1 17/32 in
Height - Vehicle Lighting
3 7/8 in
Overall Diameter
3 7/8 in
Overall Depth
1 9/16 in
Overall Height
3 7/8 in

Details

Item
Back-Up Light
Lighting Technology
Incandescent
Type
OE-Style Dual-System
Lens Color
Clear
Color
Gray
Wiring Connection - Vehicle Lighting
Hardwired
Current Rating
2.1A
Lamp Type
incandescent
Includes
Mounting Pad
Mounting - Vehicle Lighting
Removable
Standards
FMVSS 108
Material
ABS/Acrylic/Steel
Shape
Round
Lens Shape - Vehicle Lighting
Round
Used For
Buses and Trucks
Volt Bulb
12
Termination Type
Hardwired
Features
Requires Two Lamps to Meet Back-Up Function
Lens Material
Acrylic
Housing Material
Plastic
Electrical Connection
Blunt Cut Wires
Compatible Electrical Connection Manufacturer Model Number
68080
Mount Style
Surface
Current
2.1 A
Light Type
Backup/Reverse Light
Installation Type
Removable
Mount Type
Screw

Description

Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 3 7/8 in, Overall Height 3 7/8 in, Overall Width Not Applicable, Overall Depth 1 9/16 in, Current 2.1 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number 2VPL9, Compatible Electrical Connection Manufacturer Model Number 68080, Mount Type Screw, Mount Style Surface, Installation Type Removable, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.