Zoro Homepage

Oval Lighting Kit

  • Mfr # 53082-5

  • Zoro # G0447282


product price: $37.89
/ea

Key Features

Lighting Technology
Incandescent
Lens Color
Red
Includes
2 Brackets, 2 Grommets, 2 Lamps, 2 Pigtails
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53082-5
Zoro #
G0447282
UPC #
089373008288
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 3/4 in
Overall Depth
8 1/4 in
Wire Length
11 in
Overall Height
4 1/16 in
Overall Length
8 1/4 in

Details

Item
Trailer Lighting Kit
Lighting Technology
Incandescent
Lens Color
Red
Includes
2 Brackets, 2 Grommets, 2 Lamps, 2 Pigtails
Standards
FMVSS 108
Wiring Connection - Vehicle Lighting
Pigtail
Material
Steel/Polycarbonate
Voltage
12V
Housing Color
Black
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Electrical Connection
Pigtail
Light Type
Trailer Light
Submersible
Submersible
Hardware Included
(2) Brackets, (2) Grommets, (2) Pigtail Assemblies
Shape
Oval
Compatible Electrical Connection Manufacturer Model Number
67000
Installation Type
Removable
Mount Style
Surface
Housing Material
Polycarbonate
Mount Type
Bracket
Current
2.1 A
Vehicle Side
Universal

Description

Trailer Lighting Kit, Lighting Technology Incandescent, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 4 1/16 in, Overall Width 1 3/4 in, Overall Depth 8 1/4 in, Current 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWX9, Compatible Electrical Connection Manufacturer Model Number 67000, Mount Type Bracket, Mount Style Surface, Vehicle Side Universal, Installation Type Removable, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.