Oval Reflector
Mfr # 41033-3
Zoro # G0449942
product price: $3.79
/eaKey Features
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Length - Vehicle Lighting
4 3/8 in
Width - Vehicle Lighting
1 7/8 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41033-3
Zoro #
G0449942
UPC #
089373140360
Country of Origin
China
Dimensions
Length - Vehicle Lighting
4 3/8 in
Width - Vehicle Lighting
1 7/8 in
Width
1-7/8"
Length
4-3/8"
Overall Length
4 3/8 in
Overall Width
1 7/8 in
Mounting Hole Diameter
3 15/16 in
Details
Item
Reflector
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Yellow
Material
Acrylic
Mounting - Vehicle Lighting
Permanent
FMVSS - Vehicle Lighting
SAE Code A
Color
Yellow
Standards
FMVSS, SAE A
Shape
Oval
Reflector Material
Acrylic
Reflector Color
Amber
Mounting Hardware Included
Yes
Permanence
Permanent
Mounting Style
Screws, Bolts, or Rivets, Adhesive
Federal Motor Vehicle Safety Standards Met
SAE A
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Adhesive, Oval, Amber, Overall Width 1 7/8 in, Overall Length 4 3/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.