Zoro Homepage

Pedestal Mount Spot Led

  • Mfr # BZ221-5

  • Zoro # G210877628


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Height
2 15/16 in
Mount Type
Bracket
Lens Material
Polycarbonate
Beam Type
Spot
Overall Depth
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ221-5
Zoro #
G210877628
UPC #
089373023144
Country of Origin
China

Dimensions

Overall Height
2 15/16 in
Overall Depth
3 1/8 in
Overall Width
3-1/4 in

Details

Item
Pedestal Mount Spot LED
Mount Type
Bracket
Lens Material
Polycarbonate
Beam Type
Spot
Compatible Vehicle Type
Garbage Trucks, Tow Trucks
Head Shape
Square
Housing Color
Black
Housing Material
Aluminum
Current
3.71 A @ 12V DC
Electrical Connection
Deutsch
Features
LED Power that Far Outshines Halogen, Rugged, Durable Construction
Lighting Technology
LED
Maximum Brightness
4,800 lm
Voltage
10 to 30V DC

Description

Pedestal Mount Spot LED, Beam Type Spot, Overall Depth 3 1/8 in, Mount Type Bracket, Operating Voltage 10 to 30V DC, Lighting Technology LED, Overall Height 2 15/16 in, Head Shape Square, Overall Width 3 1/4 in, Electrical Connection Deutsch, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 3.71 A @ 12V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.