
Pendant Mount DT eT26
Mfr # 64G41
Zoro # G510877229
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Head Shape
Round
Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Housing Color
Black
Electrical Connection
Deutsch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64G41
Zoro #
G510877229
UPC #
089373003962
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Overall Height
4 1/4 in
Overall Depth
2 13/16 in
Overall Width
3-3/16 in
Details
Item
Pendant Mount DT eT26
Head Shape
Round
Features
1,000 Effective Lumens at 5700k Color Temperature, Protected Against Automotive Transients and Overvoltage's, Robust Materials Enhance Endurance in Tough Environmental Conditions, Small Size Allows Mounting in Places where Larger Lights Cannot Fit
Housing Color
Black
Electrical Connection
Deutsch
Lens Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Wattage
20 W
Lighting Technology
LED
Minimum Operating Temperature
-40 Degrees F
Beam Type
Flood
Current
1.7 A
Maximum Brightness
1,000 lm
IP Rating
IP69K
Housing Material
Aluminum
Standards
ECE
Voltage
12V DC
Description
Pendant Mount DT eT26, IP Rating IP69K, Beam Type Flood, Overall Depth 2 13/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter 3 in, Overall Height 4 1/4 in, Head Shape Round, Overall Width 3 3/16 in, Electrical Connection Deutsch, Standards ECE, Wattage 20 W, Current 1.7 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.