Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perimeter Flashing Warning Light, 6V

  • Mfr # 79202-5

  • Zoro # G415305643


product price: $24.39
/ea

Key Features

Lighting Technology
LED
Voltage
6V
Lens Color
Amber
Shape
Rectangular
Overall Depth
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79202-5
Zoro #
G415305643
UPC #
089373023601
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Length
6 -5/16 in
Battery Size
AA
Overall Height
3-15/16 in

Details

Item
Perimeter Flashing Warning Light
Lighting Technology
LED
Voltage
6V
Lens Color
Amber
Shape
Rectangular
Minimum Operating Temperature
-40 Degrees F
Includes
(2) Heavy-Duty Magnets
Lens Material
Polycarbonate
Mount Style
Surface
Power Source
Battery
Mount Type
Magnetic
Includes Batteries
Batteries Not Included
Features
Flashing or Steady-On Operation
Light Color
Amber/Red
Maximum Operating Temperature
131 Degrees F
Light Pattern
Flashing
Current
0.8 A
Base Material
Polycarbonate
Number of Flash Patterns
2
Installation Type
Removable
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Light Type
Perimeter Flashing Warning Light
Compatible Vehicle Type
Universal
Number of Heads
1

Description

Perimeter Flashing Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage 6V, Overall Length 6 5/16 in, Overall Diameter Not Applicable, Overall Height 3 15/16 in, Overall Depth 1 7/8 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.