Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perimeter Flashing Warning Light, 6V

  • Mfr # 79203-5

  • Zoro # G715305626


product price: $23.79
/ea

Key Features

Light Pattern
Flashing
Overall Height
3-15/16 in
Power Source
Battery
Lighting Technology
LED
Lens Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79203-5
Zoro #
G715305626
UPC #
089373023625
Country of Origin
China

Dimensions

Overall Height
3-15/16 in
Battery Size
AA
Overall Depth
1 7/8 in
Overall Length
6 -5/16 in

Details

Item
Perimeter Flashing Warning Light
Light Pattern
Flashing
Power Source
Battery
Lighting Technology
LED
Lens Color
Amber
Mount Style
Surface
Mount Type
Magnetic
Lens Material
Polycarbonate
Base Material
Polycarbonate
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Features
Flashing or Steady-On Operation
Voltage
6V
Includes Batteries
Batteries Not Included
Includes
(2) Heavy-Duty Magnets
Current
0.8 A
Light Color
Amber/Red
Shape
Rectangular
Number of Heads
1
Light Type
Perimeter Flashing Warning Light
Number of Flash Patterns
2
Installation Type
Removable
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal

Description

Perimeter Flashing Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage 6V, Overall Length 6 5/16 in, Overall Diameter Not Applicable, Overall Height 3 15/16 in, Overall Depth 1 7/8 in, IP Rating Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.