Zoro Homepage

Pigtail, Adaptor, Male Pin To Female Pin

  • Mfr # 66831

  • Zoro # G1813445


product price: $4.59
/ea

Key Features

Color
Blue
Min. Wire Size
10 AWG
Connector Type
Male Pin Connector, Straight PL-3 Connector
Type
Adaptor, Male Pin To Female Pin
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66831
Zoro #
G1813445
UPC #
089373450285
Country of Origin
Mexico

Dimensions

Min. Wire Size
10 AWG
Length
6 in
Length (Straight Wireway)
6 in
Overall Length
6 in
Wire Sizes Included
16 AWG
Wire Length
5 in

Details

Item
Adapter Plug
Color
Blue
Connector Type
Male Pin Connector, Straight PL-3 Connector
Type
Adaptor, Male Pin To Female Pin
Wire Type
Copper
Features
Female-To-Male Pin Lamp Termination, Male Pin to 90 Degrees Female Pin Termination, Male-To-Female Pin Lamp Termination
Number of Wires
3
Compatible Product Type
Female Pin Lamps
Wire Material
GPT
Number of Connectors
2
Product Type
Pigtail

Description

Adapter Plug, Product Type Pigtail, Connector Type Male Pin Connector, Straight PL-3 Connector, Number of Wires 3, Wire Length 5 in, Number of Connectors 2, Compatible Product Type Female Pin Lamps, Wire Sizes Included 16 AWG, Color Blue, Features Female-To-Male Pin Lamp Termination, Male Pin to 90 Degrees Female Pin Termination, Male-To-Female Pin Lamp Termination, Overall Length 6 in, Standards -, Wire Material GPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.